EPRAMID

EPRAMID Round rod PA6.6 XT GF30 (30% glassfilled) black ø80x1000 mm

  • ERIKS:10036799
Image 1
Image 2
Image 1
Image 2
Save to list

€232.24/ pieceexcl. VAT

€281.01incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€232.24

-

2+

€185.79

20.00%

3+

€171.85

26.00%

4+

€162.56

30.00%

5+

€148.63

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
80 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA 6.6
Material class
Epramid 6.6 GF30
Group
Engineering Plastics
Tradename
Epramid 6.6