EPRAMID

EPRAMID Round rod PA6.6 XT GF30 (30% glassfilled) black ø45x1000 mm

  • ERIKS:10036795
Image 1
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 15/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
45 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA 6.6
Material class
Epramid 6.6 GF30
Group
Engineering Plastics
Tradename
Epramid 6.6