




€70.09/ pieceexcl. VAT
€84.81incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.09 | - |
3+ | €58.41 | 16.67% |
5+ | €46.73 | 33.33% |
9+ | €43.22 | 38.33% |
14+ | €40.89 | 41.67% |
18+ | €37.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |