




€63.57/ pieceexcl. VAT
€76.92incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.57 | - |
3+ | €52.98 | 16.67% |
5+ | €42.38 | 33.33% |
10+ | €39.20 | 38.33% |
15+ | €37.08 | 41.67% |
20+ | €33.90 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 36 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |