




€132.14/ pieceexcl. VAT
€159.89incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.14 | - |
2+ | €110.12 | 16.67% |
3+ | €88.10 | 33.33% |
5+ | €81.49 | 38.33% |
8+ | €77.08 | 41.67% |
10+ | €70.48 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |