




€30.88/ pieceexcl. VAT
€37.36incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.88 | - |
6+ | €25.73 | 16.67% |
11+ | €20.58 | 33.33% |
21+ | €19.04 | 38.33% |
31+ | €18.01 | 41.67% |
41+ | €16.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |