




€19.85/ pieceexcl. VAT
€24.02incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.85 | - |
8+ | €16.54 | 16.67% |
16+ | €13.23 | 33.33% |
32+ | €12.24 | 38.33% |
48+ | €11.58 | 41.67% |
64+ | €10.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |