




€9.86/ pieceexcl. VAT
€11.93incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.86 | - |
17+ | €8.22 | 16.67% |
33+ | €6.57 | 33.33% |
65+ | €6.08 | 38.33% |
97+ | €5.75 | 41.67% |
129+ | €5.26 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 16 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |