




€14.02/ pieceexcl. VAT
€16.96incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.02 | - |
12+ | €11.68 | 16.67% |
23+ | €9.34 | 33.33% |
45+ | €8.64 | 38.33% |
68+ | €8.18 | 41.67% |
90+ | €7.48 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |