Products
Brands
About Eriks
Customer service
BE - English
Home
Round rod PA6.6 XT GF30 (30% g...
EPRAMID Round rod PA6.6 XT GF30 (30% glassfilled) black ø10x3000 mm
ERIKS:
11468155
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
EPRAMID
Colour
Black
Outer diameter
10 mm
Length
3000 mm
Material
PA 6.6
Material class
Epramid 6.6 GF30
Group
Engineering Plastics
Tradename
Epramid 6.6
See all variants
Log in