




€290.62/ pieceexcl. VAT
€351.65incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €290.62 | - |
2+ | €268.82 | 7.50% |
3+ | €232.49 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |