

€149.67/ pieceexcl. VAT
€181.10incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.67 | - |
2+ | €119.74 | 20.00% |
4+ | €110.76 | 26.00% |
6+ | €104.77 | 30.00% |
8+ | €95.79 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 90 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |