

€141.95/ pieceexcl. VAT
€171.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.95 | - |
2+ | €118.30 | 16.67% |
3+ | €94.64 | 33.33% |
5+ | €87.54 | 38.33% |
7+ | €82.81 | 41.67% |
10+ | €75.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 80 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |