EPRAMID

EPRAMID Round rod PA6.6 natural ø70x1000 mm

  • ERIKS:11059902
Image 1
Save to list

€108.29/ pieceexcl. VAT

€131.03incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€108.29

-

2+

€90.24

16.67%

4+

€72.19

33.33%

7+

€66.78

38.33%

10+

€63.17

41.67%

13+

€57.75

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
70 mm
Length
1000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6