

€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.22 | - |
131+ | €1.01 | 16.67% |
262+ | €0.81 | 33.33% |
524+ | €0.75 | 38.33% |
786+ | €0.71 | 41.67% |
1048+ | €0.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 6 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |