

€200.26/ pieceexcl. VAT
€242.31incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €200.26 | - |
2+ | €160.21 | 20.00% |
3+ | €148.19 | 26.00% |
5+ | €140.18 | 30.00% |
6+ | €128.17 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 60 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |