

€80.11/ pieceexcl. VAT
€96.93incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.11 | - |
3+ | €66.76 | 16.67% |
5+ | €53.40 | 33.33% |
9+ | €49.40 | 38.33% |
13+ | €46.73 | 41.67% |
17+ | €42.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 60 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |