

€139.19/ pieceexcl. VAT
€168.42incl. VAT
56.333 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.19 | - |
2+ | €111.35 | 20.00% |
4+ | €103.00 | 26.00% |
6+ | €97.43 | 30.00% |
8+ | €89.08 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |