EPRAMID

EPRAMID Round rod PA6.6 natural ø50x1000 mm

  • ERIKS:11059531
Image 1
Save to list

€55.67/ pieceexcl. VAT

€67.36incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.67

-

3+

€46.40

16.67%

6+

€37.12

33.33%

12+

€34.33

38.33%

18+

€32.48

41.67%

24+

€29.69

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
50 mm
Length
1000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6