EPRAMID

EPRAMID Round rod PA6.6 natural ø45x1000 mm

  • ERIKS:11256909
Image 1
Save to list

€49.06/ pieceexcl. VAT

€59.36incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.06

-

4+

€40.88

16.67%

8+

€32.70

33.33%

15+

€30.25

38.33%

22+

€28.62

41.67%

29+

€26.16

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
45 mm
Length
1000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6