

€99.80/ pieceexcl. VAT
€120.76incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.80 | - |
2+ | €83.17 | 16.67% |
4+ | €66.53 | 33.33% |
7+ | €61.54 | 38.33% |
10+ | €58.22 | 41.67% |
13+ | €53.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 40 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |