EPRAMID

EPRAMID Round rod PA6.6 natural ø36x1000 mm

  • ERIKS:11022086
Image 1
Save to list

€28.91/ pieceexcl. VAT

€34.98incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.91

-

6+

€24.09

16.67%

12+

€19.27

33.33%

23+

€17.83

38.33%

34+

€16.86

41.67%

46+

€15.42

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
36 mm
Length
1000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6