

€60.51/ pieceexcl. VAT
€73.22incl. VAT
302 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.51 | - |
3+ | €50.43 | 16.67% |
6+ | €40.34 | 33.33% |
11+ | €37.31 | 38.33% |
17+ | €35.30 | 41.67% |
22+ | €32.27 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |