

€42.50/ pieceexcl. VAT
€51.43incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.50 | - |
4+ | €35.42 | 16.67% |
8+ | €28.34 | 33.33% |
16+ | €26.21 | 38.33% |
24+ | €24.79 | 41.67% |
31+ | €22.67 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 25 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |