

€14.17/ pieceexcl. VAT
€17.15incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.17 | - |
12+ | €11.81 | 16.67% |
24+ | €9.44 | 33.33% |
47+ | €8.74 | 38.33% |
70+ | €8.26 | 41.67% |
93+ | €7.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |