EPRAMID

EPRAMID Round rod PA6.6 natural ø20x3000 mm

  • ERIKS:11468186
Image 1
Save to list

€27.02/ pieceexcl. VAT

€32.69incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.02

-

7+

€22.52

16.67%

13+

€18.01

33.33%

25+

€16.66

38.33%

37+

€15.76

41.67%

49+

€14.41

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
20 mm
Length
3000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6