

€9.01/ pieceexcl. VAT
€10.90incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.01 | - |
19+ | €7.51 | 16.67% |
37+ | €6.00 | 33.33% |
73+ | €5.55 | 38.33% |
109+ | €5.25 | 41.67% |
145+ | €4.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |