EPRAMID

EPRAMID Round rod PA6.6 natural ø16x3000 mm

  • ERIKS:11468183
Image 1
Save to list

€17.56/ pieceexcl. VAT

€21.25incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.56

-

10+

€14.63

16.67%

19+

€11.70

33.33%

38+

€10.83

38.33%

56+

€10.24

41.67%

75+

€9.36

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
16 mm
Length
3000 mm
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6