

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
28+ | €4.88 | 16.67% |
56+ | €3.90 | 33.33% |
112+ | €3.61 | 38.33% |
168+ | €3.41 | 41.67% |
224+ | €3.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 16 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |