

€21.67/ pieceexcl. VAT
€26.22incl. VAT
27 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.67 | - |
8+ | €18.06 | 16.67% |
15+ | €14.44 | 33.33% |
30+ | €13.36 | 38.33% |
45+ | €12.64 | 41.67% |
60+ | €11.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 15 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |