

€7.22/ pieceexcl. VAT
€8.74incl. VAT
42 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
23+ | €6.02 | 16.67% |
45+ | €4.82 | 33.33% |
90+ | €4.45 | 38.33% |
134+ | €4.21 | 41.67% |
179+ | €3.85 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 15 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |