

€13.99/ pieceexcl. VAT
€16.93incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.99 | - |
12+ | €11.66 | 16.67% |
24+ | €9.33 | 33.33% |
47+ | €8.63 | 38.33% |
70+ | €8.16 | 41.67% |
93+ | €7.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 12 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |