

€9.68/ pieceexcl. VAT
€11.71incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.68 | - |
17+ | €8.07 | 16.67% |
34+ | €6.46 | 33.33% |
67+ | €5.97 | 38.33% |
100+ | €5.65 | 41.67% |
133+ | €5.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |