

€410.76/ pieceexcl. VAT
€497.02incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €410.76 | - |
2+ | €355.25 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 100 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |