

€185.03/ pieceexcl. VAT
€223.89incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €185.03 | - |
2+ | €148.02 | 20.00% |
3+ | €136.92 | 26.00% |
5+ | €129.52 | 30.00% |
6+ | €118.42 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 100 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |