




€88.22/ pieceexcl. VAT
€106.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.22 | - |
2+ | €73.52 | 16.67% |
4+ | €58.81 | 33.33% |
7+ | €54.40 | 38.33% |
11+ | €51.46 | 41.67% |
14+ | €47.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 60 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |