




€49.80/ pieceexcl. VAT
€60.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.80 | - |
4+ | €41.50 | 16.67% |
7+ | €33.20 | 33.33% |
13+ | €30.71 | 38.33% |
19+ | €29.05 | 41.67% |
25+ | €26.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 45 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |