




€39.47/ pieceexcl. VAT
€47.76incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.47 | - |
4+ | €32.89 | 16.67% |
8+ | €26.31 | 33.33% |
16+ | €24.34 | 38.33% |
23+ | €23.02 | 41.67% |
31+ | €21.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |