




€22.26/ pieceexcl. VAT
€26.93incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.26 | - |
7+ | €18.55 | 16.67% |
14+ | €14.84 | 33.33% |
27+ | €13.73 | 38.33% |
41+ | €12.99 | 41.67% |
54+ | €11.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |