EPRAMID

EPRAMID Round rod PA6.6 black ø25x1000 mm

  • ERIKS:10036779
Image 1
Image 2
Image 1
Image 2
Save to list

€15.59/ pieceexcl. VAT

€18.86incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.59

-

10+

€12.99

16.67%

20+

€10.39

33.33%

39+

€9.61

38.33%

58+

€9.09

41.67%

77+

€8.31

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
25 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA 6.6
Material class
Epramid 6 G
Group
Engineering Plastics
Tradename
Epramid 6.6