




€9.98/ pieceexcl. VAT
€12.08incl. VAT
33 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.98 | - |
16+ | €8.32 | 16.67% |
31+ | €6.66 | 33.33% |
61+ | €6.16 | 38.33% |
91+ | €5.82 | 41.67% |
121+ | €5.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |