

€71.91/ pieceexcl. VAT
€87.01incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.91 | - |
3+ | €59.93 | 16.67% |
5+ | €47.94 | 33.33% |
10+ | €44.34 | 38.33% |
14+ | €41.95 | 41.67% |
19+ | €38.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 70 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
€64.59/ pieceexcl. VAT
€78.15incl. VAT
29 In stock - Estimated delivery date 10/11/2026