

€53.18/ pieceexcl. VAT
€64.35incl. VAT
19 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.18 | - |
4+ | €44.32 | 16.67% |
7+ | €35.46 | 33.33% |
13+ | €32.80 | 38.33% |
19+ | €31.02 | 41.67% |
26+ | €28.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 60 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
€47.74/ pieceexcl. VAT
€57.77incl. VAT
21 In stock - Estimated delivery date 10/11/2026