

€49.37/ pieceexcl. VAT
€59.74incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.37 | - |
4+ | €41.15 | 16.67% |
8+ | €32.92 | 33.33% |
16+ | €30.45 | 38.33% |
23+ | €28.80 | 41.67% |
31+ | €26.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Internal diameter | 20 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |