

€16.46/ pieceexcl. VAT
€19.92incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.46 | - |
12+ | €13.72 | 16.67% |
23+ | €10.97 | 33.33% |
46+ | €10.15 | 38.33% |
69+ | €9.60 | 41.67% |
92+ | €8.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Internal diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |