EPRAMID

EPRAMID Hollow bar PA6 XT natural ø30/15x3000 mm

  • ERIKS:11075639
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
30 mm
Internal diameter
15 mm
Length
3000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6