

€16.33/ pieceexcl. VAT
€19.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.33 | - |
11+ | €13.61 | 16.67% |
21+ | €10.89 | 33.33% |
41+ | €10.07 | 38.33% |
61+ | €9.53 | 41.67% |
81+ | €8.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Internal diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Weight per meter | 0.7 kg |
Tolerance | +0.4...+1.1 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |