EPRAMID

EPRAMID Hollow bar PA6 XT natural ø20/10x3000 mm

  • ERIKS:11259190
Image 1
Save to list

€32.12/ pieceexcl. VAT

€38.87incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.12

-

7+

€26.77

16.67%

13+

€21.42

33.33%

26+

€19.81

38.33%

39+

€18.74

41.67%

51+

€17.13

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
20 mm
Internal diameter
10 mm
Length
3000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6