

€10.71/ pieceexcl. VAT
€12.96incl. VAT
1 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.71 | - |
20+ | €8.93 | 16.67% |
39+ | €7.14 | 33.33% |
77+ | €6.60 | 38.33% |
115+ | €6.25 | 41.67% |
153+ | €5.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 20 mm |
Internal diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Weight per meter | 0.31 kg |
Tolerance | +0.4...+1.1 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |