EPRAMID

EPRAMID Hollow bar PA6 G-Oil (cast, oilfilled) darkgreen ø140/110x2000 mm

  • ERIKS:10034777
Image 1
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Dark green
Outer diameter
140 mm
Internal diameter
110 mm
Length
2000 mm
Manufacturing method
Cast
Hollow core
Yes
Material
PA 6 G
Material class
Epramid G-Oil
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G